Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 4.2 in H

  • Mfr # HBL1201STW

  • Zoro # G116437698


product price: $22.49
/ea

Key Features

Wiring Method
Back
Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
White
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STW
Zoro #
G116437698
UPC #
783585963525
Country of Origin
China

Dimensions

Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Overall Height
4.2 in
Switch Height
4.2 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Wiring Method
Back
Switch Style
Toggle
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
White
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Current Rating
15 A
Strap Material
Brass
For Environment
Industrial
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Voltage Rating
120/277V AC
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Number of Switches
1
Illuminated
No
Nightlight
No
Horsepower Rating
1/2 hp
Pilot Light
No

Description

SP TOG, IND, ST, 15A 120/277V, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.