Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 4.1 in H

  • Mfr # DS120STILW

  • Zoro # G116437971


product price: $33.55
/ea

Key Features

Switch Style
Rocker
Switch Function
Maintained
Wiring Method
Back
Switch Type
Single Pole
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STILW
Zoro #
G116437971
UPC #
783585964683
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Switch Depth
1.3 in
Overall Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in

Details

Switch Style
Rocker
Switch Function
Maintained
Item
Wall Switch
Wiring Method
Back
Switch Type
Single Pole
Color
White
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Current Rating
20 A
Contact Material
Silver Alloy
Strap Material
Galvanized Steel
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
Illuminated
Yes
Grounding
Grounded
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
Number of Switches
1
Nightlight
No
Pilot Light
No

Description

SP DECO, COM, ST, 20A 120/277V, IL, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.