Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 4.1 in H

  • Mfr # DS120STW

  • Zoro # G416437558


product price: $31.49
/ea

Key Features

Switch Type
Single Pole
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STW
Zoro #
G416437558
UPC #
783585964546
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Switch Depth
1.3 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in
Overall Height
4.1 in

Details

Switch Type
Single Pole
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
White
Item
Wall Switch
Switch Style
Rocker
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Strap Material
Galvanized Steel
Housing Material
Polycarbonate
Grounding
Grounded
Current Rating
20 A
Maximum Operating Temperature
167 Degrees F
Illuminated
No
Contact Material
Silver Alloy
Market
Commercial
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Nightlight
No
Resistance Properties
Impact Resistant
Pilot Light
No
Horsepower Rating
1 hp

Description

SP DECO, COM, ST, 20A 120/277V, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.