Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 4.1 in H

  • Mfr # DS320STW

  • Zoro # G216438014


product price: $41.99
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Color
White
Wiring Method
Back
Switch Type
3-Way
Switch Style
Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS320STW
Zoro #
G216438014
UPC #
783585964614
Country of Origin
China

Dimensions

Switch Depth
1.3 in
Overall Width
1.4 in
Overall Height
4.1 in
Switch Height
4.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Standards
CSA Certified, Fed Spec, UL Listed
Color
White
Item
Wall Switch
Wiring Method
Back
Switch Type
3-Way
Switch Style
Rocker
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Market
Commercial
Housing Material
Polycarbonate
Maximum Operating Temperature
167 Degrees F
Illuminated
No
Grounding
Grounded
Current Rating
20 A
Strap Material
Galvanized Steel
Contact Material
Silver Alloy
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Resistance Properties
Impact Resistant
Pilot Light
No
Horsepower Rating
1 hp
Number of Switches
1

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.