Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 4.2 in H

  • Mfr # CSB120STW

  • Zoro # G916437614


product price: $9.69
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Color
White
Wiring Method
Back
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB120STW
Zoro #
G916437614
UPC #
783585964263
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Height
4.2 in
Switch Depth
1.5 in
Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Width
1.4 in

Details

Standards
CSA Certified, Fed Spec, UL Listed
Color
White
Wiring Method
Back
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Switch Style
Toggle
Item
Wall Switch
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Strap Material
Galvanized Steel
Current Rating
20 A
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Market
Commercial
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Illuminated
No
Pilot Light
No
Number of Switches
1
Nightlight
No

Description

SP TOG, COM, ST, 20A 120/277V, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.