Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 4.2 in H

  • Mfr # HBL1221STILW

  • Zoro # G416437589


product price: $61.55
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
White
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STILW
Zoro #
G416437589
UPC #
783585963969
Country of Origin
China

Dimensions

Overall Height
4.2 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Switch Depth
1.5 in
Switch Height
4.2 in

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Item
Wall Switch
Color
White
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Switch Function
Maintained
Switch Type
Single Pole
Contact Material
Silver Alloy
Illuminated
Yes
Grounding
Grounded
Voltage Rating
120/277V AC
Current Rating
20 A
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Strap Material
Brass
Maximum Operating Temperature
167 Degrees F
Market
Industrial
For Environment
Industrial
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Resistance Properties
Impact Resistant
Pilot Light
No
Nightlight
No
Horsepower Rating
1 hp

Description

SP TOG, IND, ST, 20A 120/277V, IL, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.