Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 4.2 in H

  • Mfr # HBL1221STW

  • Zoro # G416437701


product price: $35.15
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Function
Maintained
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STW
Zoro #
G416437701
UPC #
783585963662
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Switch Depth
1.5 in
Overall Width
1.4 in
Overall Height
4.2 in
Switch Height
4.2 in

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Function
Maintained
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Color
White
Item
Wall Switch
Maximum Operating Temperature
167 Degrees F
For Environment
Industrial
Grounding
Grounded
Market
Industrial
Strap Material
Brass
Current Rating
20 A
Housing Material
Polycarbonate
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Spring Clamp Terminals
Illuminated
No
Resistance Properties
Impact Resistant
Nightlight
No
Horsepower Rating
1 hp
Pilot Light
No
Number of Switches
1

Description

SP TOG, IND, ST, 20A 120/277V, WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.