Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 4.2 in H

  • Mfr # HBL1223STILW

  • Zoro # G616437662


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Color
White
Wiring Method
Back
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223STILW
Zoro #
G616437662
UPC #
783585964041
Country of Origin
China

Dimensions

Overall Width
1.4 in
Overall Height
4.2 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.5 in

Details

Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Color
White
Wiring Method
Back
Switch Style
Toggle
Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
3-Way
Grounding
Grounded
For Environment
Industrial
Contact Material
Silver Alloy
Current Rating
20 A
Illuminated
Yes
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Strap Material
Brass
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Number of Switches
1
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Nightlight
No

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.