Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl

  • Mfr # HBL3031I

  • Zoro # G2285832


product price:  $42.69
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
30 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL3031I
Zoro #
G2285832
UPC #
783585434520
Country of Origin
China

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Height
1.9 in
Height
1.87 in
Width
1.31 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.87 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
30 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Rated HP
2
Antimicrobial
No
Standards
UL Listed
Voltage
120/277V AC
Wire Connection Type
Screw Terminals
Switch Material
Nylon
Maximum Operating Temperature
75 Degrees C
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Current Rating
30 A
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees F
Number of Switches
1
Market
Industrial
Voltage Rating
120/277V AC
Style
Single Pole
Type
Toggle
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Switch Handle Positions
2
Flammability
UL 94V-2
Temperature Rise
30°C maximum at rated current
Max. Continuous Current
30A
Product Type
Toggle-switches
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Overload
Minimum 4.8 times rated current for 100 cycles
Listing and Certifications
UL Listed and CSA Certified
Max. Working Voltage
277V AC
Switch Grade
Industrial
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Wiring Style
Back and Side Wired
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Toggle Color
Ivory
Amperage
30A
Voltage Rating Description
120-277 VAC
Series
Extra Heavy Duty
Current / Amperage Rating
30 A
Amperage Rating
30 A
Application
Back and Side Wired
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Number Of Poles
Single Pole
Industry Standard(s)
UL Listed
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 30A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Connectivity
Back and Side Wired
Temperature Rise - Max.
30°C maximum at rated current

Description

Wall Switch, Color Ivory, Current Rating 30 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating Not Applicable, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.