
Wallplates and Accessories
Mfr # IFP12BK
Zoro # G016524634
product price: $0.98
/eaSold in multiples of 10 for $9.80
Key Features
Mounting Type
Flush
Device Mounting
Snap-In, Flush
Type
Multimedia
Color
Black
Standards
UL, CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFP12BK
Zoro #
G016524634
UPC #
-
Country of Origin
China
Dimensions
Size
2.75 in W x 0.375 in D x 4.5 in H
Details
Mounting Type
Flush
Device Mounting
Snap-In, Flush
Type
Multimedia
Color
Black
Standards
UL, CUL
Number of Gangs
1
Device Type
Audio/Video Keystone Connector, XCELERATOR[T] Jack
Number of Ports
2
Series
IFP
Construction Standard
NEMA
Description
2.75in x 0.375in x 4.5in, 1-Gang, 2-Port, Black, High Impact Thermoplastic, Keystone Connection Device, Phone/Data/Multimedia, Vertical, Standard, Faceplate with Paper Label/Screw Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.