
Wallplates and Accessories
Mfr # NSP11LA
Zoro # G516524646
product price: $1.55
/eaSold in multiples of 7 for $10.85
Key Features
Construction Standard
NEMA
Device Mounting
Flush
Type
Multimedia
Series
NSP11
Device Type
Audio Video, Voice/Data Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSP11LA
Zoro #
G516524646
UPC #
88377850425
Country of Origin
China
Dimensions
Size
2.875 in W x 4.625 in H
Details
Construction Standard
NEMA
Device Mounting
Flush
Type
Multimedia
Series
NSP11
Device Type
Audio Video, Voice/Data Connector
Mounting Type
Vertical
Standards
UL, CUL, CSA
Number of Ports
1
Number of Gangs
1
Material
Thermoplastic
Color
Light Almond
Description
2.88in x 4.62in, 1-Gang, 1-Port, Light Almond/Office White, High Impact Thermoplastic, Vertical/Keystone Mount, Standard-Size, Label Less, Wallplate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.