Zoro Homepage

Wallplates and Switch Accessories

  • Mfr # NP26I

  • Zoro # G716129108


product price: $0.59
/ea
Sold in multiples of 17 for $10.03

Key Features

Color
Ivory
Type
Molded
Material
Smooth Nylon
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP26I
Zoro #
G716129108
UPC #
883778102400
Country of Origin
China

Details

Color
Ivory
Type
Molded
Material
Smooth Nylon
Number of Gangs
1

Description

2.87'' x 4.62'' x 0.25'', Ivory, Smooth Nylon, 1 Decora, 1-Gang, Standard, Slotted Head Screw Mount, Molded, Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.