
Wallplates and Switch Accessories
Mfr # RCW2W
Zoro # G416524630
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
NEMA Configuration
(2) Decorator
Number of Gangs
2
Material
Nylon
Designated Size
Standard
Type
Snap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCW2W
Zoro #
G416524630
UPC #
883778000000
Country of Origin
United States
Dimensions
Designated Size
Standard
Details
NEMA Configuration
(2) Decorator
Number of Gangs
2
Material
Nylon
Type
Snap-On
Series
RCW
Color
White
Finish
Smooth Gloss
Description
0.13in Thick, White, Smooth, Nylon, 2-Decorator, 2-Gang, Vertical Mount, Standard-Size, Snap-On, Wallplate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.