Zoro Homepage

Wallplates and Switch Accessories

  • Mfr # S-4

  • Zoro # G716128606


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Standards
UL, CSA, RUS
Material
High Strength Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4
Zoro #
G716128606
UPC #
5171222040
Country of Origin
United States

Details

Standards
UL, CSA, RUS
Material
High Strength Copper Alloy

Description

8 AWG to 4 AWG Solid Run/Tap, 600 V, 165 Lb-Inch Torque, Copper Alloy, Split Bolt Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.