Wallplates and Switch Accessories
- Mfr # WP8H
- Zoro # G222984420
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Mounting Orientation
Horizontal
Material
Die-Cast Aluminum
Number of Gangs
1
Standards
UL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP8H
- Zoro #
- G222984420
- UPC #
- -
- Country of Origin
- United States
- Mounting Orientation
- Horizontal
- Material
- Die-Cast Aluminum
- Number of Gangs
- 1
- Standards
- UL, CSA
Description
4.6" x 0.75" x 2.9", 1-Gang, Gray Powder Coated, Die-Cast Aluminum, Horizontal, Weatherproof While-In-Use Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.