Weatherproof Box, 3-Outlet, 1-Gang, Aluminum, Gray, Powder-Coated

  • Mfr # 5324-5

  • Zoro # G213755190


product price:  $12.99
/ea

Key Features

Capacity
18.3 cu.in
Number of Gangs
1
Material
Aluminum
Length
4-1/2 in
Overall Width
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5324-5
Zoro #
G213755190
UPC #
50169532454
Country of Origin
India

Dimensions

Length
4-1/2 in
Overall Width
2.81 in
Overall Depth
2 in

Details

Capacity
18.3 cu.in
Number of Gangs
1
Material
Aluminum
Color
Gray

Description

With lugs. Die-cast aluminum. For use in branch circuit wiring in wet, damp or dry locations. May be used as a weatherproof junction box or as housing for receptacles, switches and GFCI's. Eight box mounting options with detachable lugs provided. Three threaded 3/4 in outlets. Powder coat finish. 18.3 cu-in capacity. Two closure plugs included. Ground screws installed. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. 2 in D x 4-1/2 in L x 2-3/4 in W. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.