Weatherproof Box, 3-Outlet, 1-Gang, Aluminum, White, Powder-Coated

  • Mfr # 5320-6

  • Zoro # G413755129


product price:  $9.25
/ea

Key Features

Capacity
18.3 cu in
Number of Gangs
1
Material
Aluminum
Length
4-1/2 in
Overall Width
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320-6
Zoro #
G413755129
UPC #
50169532065
Country of Origin
India

Dimensions

Length
4-1/2 in
Overall Width
2.81 in
Overall Depth
2 in

Details

Capacity
18.3 cu in
Number of Gangs
1
Material
Aluminum
Color
White

Description

For use in wet, damp or dry locations. Three 1/2 in threaded outlets. 2 in deep with lugs. May be used as a weatherproof junction box or as a housing for receptacles, switches and GFCIs. Powder coat finish. Eight box mounting options with detachable lugs provided. Includes two closure plugs. Ground screw installed. Multi-lingual instructions. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. Die-cast aluminum construction. 18.3 cu-in capacity. 2 in D x 4-1/2 in L x 2-3/4 in W. UL listed. NEMA 3R rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.