Weatherproof Box, 3-Outlet, 2-Gang, Aluminum, Gray, Powder-Coated, Horizontal/Vertical

  • Mfr # 5341-0

  • Zoro # G313755519


product price: $23.19
/ea

Key Features

Capacity
32.0 cu.in
Number of Gangs
2
Material
Aluminum
Overall Width
4.5 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5341-0
Zoro #
G313755519
UPC #
50169534106
Country of Origin
India

Dimensions

Overall Width
4.5 in
Overall Depth
2 in

Details

Capacity
32.0 cu.in
Number of Gangs
2
Material
Aluminum
Color
Gray

Description

With lugs. Die-cast aluminum. For use in branch circuit wiring in wet, damp or dry locations. May be used as a weatherproof junction box or as housing for receptacles, switches and GFCI's. Eight box mounting options with detachable lugs provided. 2 in deep, three 3/4 in threaded outlets. 32 cu-in capacity. Powder coat finish. Two closure plugs included. Ground screw installed. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. UL listed, CSA Approved and NEMA 3R Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.