Weatherproof Box, 5-Outlet, 2-Gang, Aluminum, Gray, Powder-Coated

  • Mfr # 5337-0

  • Zoro # G313755533


product price:  $17.41
/ea

Key Features

Capacity
31.0 cu.in
Number of Gangs
2
Material
Aluminum
Length
4-1/2 in
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5337-0
Zoro #
G313755533
UPC #
50169533703
Country of Origin
India

Dimensions

Length
4-1/2 in
Overall Width
4.5 in
Overall Depth
2 in

Details

Capacity
31.0 cu.in
Number of Gangs
2
Material
Aluminum
Color
Gray

Description

For use in branch circuit wiring in wet, damp or dry locations. Can be used as a weatherproof junction box or as a housing for receptacles, switches and GFCIs. Die-cast aluminum construction. Reinforced connector outlets. Powder coat finish. Eight box mounting options with detachable lugs provided. Five 1/2 in threaded outlets. 31 cu-in capacity. Two closure plugs included. Ground screw installed. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. 2 in D x 4-1/2 in L x 4-9/16 in W. Multi-lingual instructions. UL listed. NEMA 3R Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.