Weatherproof Box, 7-Outlet, 2-Gang, Aluminum, Gray, Powder-Coated

  • Mfr # 5338-0

  • Zoro # G413755228


product price:  $25.99
/ea

Key Features

Capacity
31.0 cu.in
Number of Gangs
2
Material
Aluminum
Length
4.5 in
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5338-0
Zoro #
G413755228
UPC #
50169533802
Country of Origin
India

Dimensions

Length
4.5 in
Overall Width
4.5 in
Overall Depth
2 in

Details

Capacity
31.0 cu.in
Number of Gangs
2
Material
Aluminum
Color
Gray

Description

Outdoor electrical box, 4-1/2 in x 4-1/2 in x 2 in deep with lugs. Seven 1/2 in threaded outlets. 31 cu-in capacity. For use outdoors in wet, damp or dry locations. Can be used as a weatherproof junction box or as a housing for receptacles, switches and GFCIs. Die-cast aluminum construction. Reinforced connector outlets. Powder coat finish. Eight box mounting options with detachable lugs provided. Two closure plugs included. Ground screw installed in box. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and conduit. Multi-lingual instructions. UL listed. NEMA 3R Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.