
Weatherproof Cover, 1 Gang, Aluminum, GFCI Cover Type
Mfr # 5103-5
Zoro # G314149171
product price: $13.29
/eaKey Features
Number of Gangs
1
Cover Type
GFCI
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5103-5
Zoro #
G314149171
UPC #
50169510353
Country of Origin
India
Details
Item
Weatherproof Cover
Number of Gangs
1
Cover Type
GFCI
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Description
Includes installation hardware, gasket and multi-lingual instructions. Weatherproof protection for outdoor receptacle. Powder coat finish for weather. Scratch resistance. Self-closing lid protects receptacle when not in use. C/UL/US NEMA 3R rated. Shrink wrapped.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.