Zoro Homepage

Weatherproof Cover, 1 Gang, Bronze, Blank Cover Type

  • Mfr # 1BC-BR

  • Zoro # G307905241


product price: $2.19
/ea
Sold in multiples of 80 for $175.20

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Material
Bronze
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BC-BR
Zoro #
G307905241
UPC #
52088878095
Country of Origin
China

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Material
Bronze
Lid Style
Cover Cap

Description

Master Electrician, Bronze, 1 Gang, Rectangular Blank Cover, Weatherproof, Shrink Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.