
Weatherproof Cover, Switch Box Type, 1 Gang, Aluminum
Mfr # 5121-1
Zoro # G414846918
product price: $13.29
/eaKey Features
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5121-1
Zoro #
G414846918
UPC #
50169512111
Country of Origin
China
Details
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Description
For use whenever weatherproof protection is required for an on/off'' type switch. Powder coat finish. Supplied with a switch unassembled to the cover - no need to purchase separate components. Includes installation hardware and multi-lingual instructions. Size 4-1/2 in L x 2-3/4 in W. UL listed, CSA, NEMA 3R Rated.''
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.