Zoro Homepage

Weatherproof Cover, Switch Box Type, 1 Gang, Aluminum

  • Mfr # 5121-5

  • Zoro # G514791651


product price: $12.99
/ea

Key Features

Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121-5
Zoro #
G514791651
UPC #
50169512159
Country of Origin
Mexico

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical

Description

For use whenever weatherproof protection is required for an on/off'' type switch. Powder coat finish. Supplied with a switch unassembled to the cover - no need to purchase separate components. Includes installation hardware and multi-lingual instructions. Size 4-1/2 in L x 2-3/4 in W. UL listed, CSA, NEMA 3R Rated.''

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.