Zoro Homepage

Weatherproof Cover, Switch Box Type, 1 Gang, Aluminum

  • Mfr # 5141-0

  • Zoro # G214791661


product price: $13.45
/ea

Key Features

Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5141-0
Zoro #
G214791661
UPC #
50169514108
Country of Origin
India

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical

Description

Weatherproof protection for an on-off'' type switch. Vertical, mounted to device. Rugged die-cast construction, powder coat finish. Self-closing lid assures weatherproof protection when not in use. Supplied with a switch - no need to purchase separate components. Switch is unassembled to the cover. UL, CSA and NEMA 3R rated. Shrink wrapped.''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.