
Weatherproof Cover, Switch Box Type, 1 Gang, Aluminum
Mfr # 5141-5
Zoro # G914791633
product price: $14.15
/eaKey Features
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5141-5
Zoro #
G914791633
UPC #
50169514153
Country of Origin
India
Details
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Description
For use whenever weatherproof protection is required for an on/off'' type switch. Powder coat finish. Supplied with a switch unassembled to the cover - no need to purchase separate components. Includes installation hardware and multi-lingual instructions. Size 4-1/2 in L x 2-3/4 in W. UL listed, CSA, NEMA 3R Rated.''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.