Zoro Homepage

Weatherproof Electrical Box, 22 cu in, FD Box Type, 1 Gang, Thermoplastic, Rectangular Shape

  • Mfr # HBL60CM84A

  • Zoro # G5046207


product price: $40.55
/ea

Key Features

Capacity
22 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Thermoplastic
Length
5.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL60CM84A
Zoro #
G5046207
UPC #
783585528809
Country of Origin
United States

Dimensions

Length
5.92 in
Overall Width
2.77 in
Overall Depth
3.53 in
Conduit Size
1 in
Hub Size
1 in

Details

Item
Weatherproof Electrical Box
Capacity
22 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Thermoplastic
Box Shape
Rectangular
Color
Yellow
Mounting Holes O.C. (In.)
0.125 in
Number of Inlets
2
Description/Special Features
Molded-In Knockouts
Bracket Type
Lugs

Description

The HUBBELL Weatherproof Electrical Box is a surface mount FD box designed for outdoor and wet location electrical installations. It features a 1-inch NPT hub size, molded-in knockouts, and is constructed from thermoplastic material. This box accommodates one gang devices and provides an internal volume of 22 cubic inches; compatible with devices rated from 15A to 50A.


Key Features of the HUBBELL Weatherproof Electrical Box:

  • Bracket Type: Lugs designed for mounting purposes.

  • Depth: Measures 3.53 inches in depth.

  • Description/Special Features: Molded-in knockouts permit conduit entry at designated locations.

  • Hub Size/Conduit Size: Accepts 1-inch NPT conduit connections.

  • Mounting Holes O.C.: Mounting holes spaced at 0.125 inches on center for installation compatibility.

  • Number of Inlets: Two inlets available for wiring connections as specified by installation requirements.

  • Opening Shape: Rectangular opening accommodates standard single-gang devices as per specifications.*

  • Box Type: FD type enclosure intended for use in outdoor and wet location installations as specified by ratings*

  • Material: Constructed from thermoplastic material

  • Capacity: Offers an internal volume of 22 cubic inches to accommodate wiring needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.