Zoro Homepage

Weatherproof Electrical Box, 22 cu in, FD Box Type, 1 Gang, Thermoplastic, Rectangular Shape

  • Mfr # HBL60CM83A

  • Zoro # G5046216


product price: $47.29
/ea

Key Features

Capacity
22 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Thermoplastic
Length
5.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL60CM83A
Zoro #
G5046216
UPC #
783585528779
Country of Origin
United States

Dimensions

Length
5.92 in
Overall Width
5 15/16 in
Overall Depth
3 1/2 in
Conduit Size
3/4 in
Width
2.77 in
Depth
3.53 in
Hub Size
3/4 in
Box Width
2 3/4 in

Details

Item
Weatherproof Electrical Box
Capacity
22 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Thermoplastic
Box Shape
Rectangular
Color
Yellow
Number of Inlets
2
Bracket Type
Lugs
Mounting Holes O.C. (In.)
0.125 in
Description/Special Features
Molded-In Knockouts
IP Rating
IP69K

Description

Hubbell's fully UL Listed surface mount box is engineered with features that allow easy, code compliant installation of all types of devices from 15A to 50A. These features include a metallic ground bonding bracket, threaded conduit hubs and external mounting supports. Together with an industry first 55 degree angle adapter, the combination of devices is the only code compliant 45 cu.in. solution for 50A 4 wire installations. The angle adapter can also be installed separately for panel applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.