Zoro Homepage

Weatherproof Extension Ring, 1 in D, Horizontal, Vertical, Aluminum, Gray

  • Mfr # 5406-0

  • Zoro # G914149083


product price: $8.69
/ea

Key Features

Box Type
1-Gang
Color
Gray
Number of Gangs
1 Gang
Material
Aluminum
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406-0
Zoro #
G914149083
UPC #
50169540602
Country of Origin
India

Dimensions

Nominal Depth
1 in

Details

Box Type
1-Gang
Color
Gray
Number of Gangs
1 Gang
Material
Aluminum

Description

Hubbell Weatherproof Extension Ring, Aluminum, Gray, Horizontal, Vertical Mounting, 1 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.