Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Back Panel, 12 Gangs, Aluminum

  • Mfr # HW-MP1210A

  • Zoro # G7110175

CAD Available

product price: $40.25
/ea

Key Features

CAD Drawing
Number of Gangs
12 Gangs
Material
Aluminum
Length
9.38 in
Height
11.38"
Application
Used to Mount Controls or Devices to Inside Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP1210A
Zoro #
G7110175
UPC #
-
Country of Origin
United States

Dimensions

Length
9.38 in
Height
11.38"
Width
0.56 in
Overall Width
10 in
Material Thickness
12 ga
Overall Height
12 in

Details

CAD Available
Yes
Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
Finish
Smooth
Gauge
12
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Panel Style
Back Panel
Material Grade
3003H14
Compatible with Series
Classic, JIC, Premier

Description

Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 11.38 In., Length 9.38 In., Width 0.56 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.