Back Panel, 12 Gangs, Aluminum
Mfr # HW-MP1816A
Zoro # G6636467
product price: $41.35
/eaKey Features
Number of Gangs
12 Gangs
Material
Aluminum
Height
17.38"
Sub-Category
Panel and Panel Accessories
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP1816A
Zoro #
G6636467
UPC #
-
Country of Origin
United States
Dimensions
Height
17.38"
Length
15.38 in
Width
0.56 in
Overall Width
16 in
Overall Height
18 in
Material Thickness
12 ga
Nominal Length
15.38 In.
Details
Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
Sub-Category
Panel and Panel Accessories
Finish
Smooth
Application
Used to Mount Controls or Devices to Inside Enclosure
For Use With
Any Enclosure
Gauge
12
Panel Style
Back Panel
Compatible with Series
Classic, JIC, Premier
Material Grade
3003H14
Description
Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 17.38 In., Length 15.38 In., Width 0.56 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.