CAD Drawings
Download CAD Files
Back Panel, 12 Gangs, Aluminum
Mfr # HW-MP2016A
Zoro # G6636537
CAD Available
product price: $51.29
/eaKey Features
CAD Drawing
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
Length
15.38 in
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP2016A
Zoro #
G6636537
UPC #
785928215858
Country of Origin
United States
Dimensions
Length
15.38 in
Height
19.38"
Width
0.58 in
Overall Height
20 in
Overall Width
16 in
Material Thickness
12 ga
Nominal Length
15.38 In.
Details
CAD Available
Yes
Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
For Use With
Any Enclosure
Finish
Smooth
Gauge
12
Material Grade
3003H14
Compatible with Series
Classic, JIC, Premier
Panel Style
Back Panel
Description
Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 19.38 In., Length 15.38 In., Width 0.58 In., 12 Gauge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.