Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Panel, 12 Gangs, Aluminum

  • Mfr # HW-MP2420A

  • Zoro # G6637541


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Aluminum
Height
22.50"
Application
Used to Mount Controls or Devices to Inside Enclosure
Length
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP2420A
Zoro #
G6637541
UPC #
-
Country of Origin
United States

Dimensions

Height
22.50"
Length
22-1/2 in
Width
1/2 in
Overall Height
22.88 in
Material Thickness
12 ga
Overall Width
18.88 in

Details

Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
Gauge
12
Finish
Smooth
For Use With
Any Enclosure
Compatible with Series
JIC
Material Grade
3003H14
Panel Style
Back Panel

Description

Back Panel, 22.88" H, 18.88" L, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.