Back Panel, 12 Gangs, Aluminum
Mfr # HW-MP2424A
Zoro # G6637569
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Aluminum
For Use With
Any Enclosure
Length
22-1/2 in
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-MP2424A
Zoro #
G6637569
UPC #
-
Country of Origin
United States
Dimensions
Length
22-1/2 in
Height
22.50"
Width
1/2 in
Material Thickness
12 ga
Overall Width
22.88 in
Overall Height
22.88 in
Details
Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
For Use With
Any Enclosure
Finish
Smooth
Gauge
12
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
Material Grade
3003H14
Compatible with Series
JIC
Panel Style
Back Panel
Description
Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 22.50 In., Length 22.50 In., Width 0.50 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.