Zoro Homepage

Back Panel, 12 Gangs, Aluminum

  • Mfr # HW-WM2016A

  • Zoro # G6637386


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Aluminum
Length
16 in
Height
20.00"
Application
Used to Mount Controls or Devices to Inside Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-WM2016A
Zoro #
G6637386
UPC #
785928009235
Country of Origin
United States

Dimensions

Length
16 in
Height
20.00"
Width
1/2 in
Material Thickness
12 ga
Overall Height
17 in
Overall Width
13 in
Nominal Length
16.00 In.

Details

Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
Gauge
12
For Use With
Any Enclosure
Finish
Smooth
Material Grade
3003H14
Panel Style
Back Panel
Compatible with Series
Control

Description

Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 20.00 In., Length 16.00 In., Width 0.50 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.