Back Panel, 12 Gangs, Carbon Steel
Mfr # HW-MP2420CS
Zoro # G6637611
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Carbon Steel
Color
White
Gauge
12
Finish
Polyester Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP2420CS
Zoro #
G6637611
UPC #
-
Country of Origin
United States
Dimensions
Length
18-1/2 in
Width
1/2 in
Height
22.50"
Material Thickness
12 ga
Overall Height
23 in
Overall Width
23 in
Nominal Length
18.5 In.
Details
Item
Back Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Color
White
Gauge
12
Finish
Polyester Powder
Sub-Category
Panel and Panel Accessories
For Use With
Any Enclosure
Application
Used to Mount Controls or Devices to Inside Enclosure
Compatible with Series
Classic, JIC, Premier
Panel Style
Back Panel
Description
Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 22.50 In., Length 18.5 In., Width 0.50 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.