Zoro Homepage

Back Panel, 12 Gangs, Carbon Steel

  • Mfr # HW-WM2420CS

  • Zoro # G7110979


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Carbon Steel
Color
White
Gauge
12
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-WM2420CS
Zoro #
G7110979
UPC #
785928401268
Country of Origin
United States

Dimensions

Width
1/2 in
Length
20 in
Height
24.00"
Overall Width
21 in
Overall Height
21 in
Material Thickness
12 ga
Nominal Length
20.00 In.

Details

Item
Back Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Color
White
Gauge
12
Finish
Polyester Powder
Sub-Category
Panel and Panel Accessories
Application
Used to Mount Controls or Devices to Inside Enclosure
For Use With
Any Enclosure
Panel Style
Back Panel
Compatible with Series
Control

Description

Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 24.00 In., Length 20.00 In., Width 0.50 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.