Back Panel, 12 Gangs, Carbon Steel
Mfr # HW-WM4836CS
Zoro # G7110918
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Carbon Steel
Color
White
Length
36 in
For Use With
Any Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-WM4836CS
Zoro #
G7110918
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
1/2 in
Height
48.00"
Overall Width
33 in
Overall Height
45 in
Material Thickness
12 ga
Nominal Length
36.00 In.
Details
Item
Back Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Color
White
For Use With
Any Enclosure
Finish
Polyester Powder
Gauge
12
Sub-Category
Panel and Panel Accessories
Application
Used to Mount Controls or Devices to Inside Enclosure
Panel Style
Back Panel
Compatible with Series
Control
Description
Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 48.00 In., Length 36.00 In., Width 0.50 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.