CAD Drawings
Download CAD Files
Back Panel, 14 Gangs, Carbon Steel
Mfr # HW-MP1008CS
Zoro # G7110120
CAD Available
product price: $21.99
/eaKey Features
CAD Drawing
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Length
8 in
For Use With
Any Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP1008CS
Zoro #
G7110120
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
0.01 in
Height
10.00"
Overall Width
8 in
Material Thickness
14 ga
Overall Height
10 in
Details
CAD Available
Yes
Item
Back Panel
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder
Application
Used to Mount Controls or Devices to Inside Enclosure
Gauge
14
Compatible with Series
Classic, JIC, Premier
Panel Style
Back Panel
Description
Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 10.00 In., Length 8.00 In., Width 0.01 In., 14 Gauge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.