Back Panel, 14 Gangs, Carbon Steel
Mfr # HW-MP1210CS
Zoro # G7110181
product price: $24.99
/eaKey Features
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Length
10 in
Finish
Polyester Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP1210CS
Zoro #
G7110181
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Height
12.00"
Width
0.01 in
Overall Width
10 in
Overall Height
12 in
Material Thickness
14 ga
Details
Item
Back Panel
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Finish
Polyester Powder
Application
Used to Mount Controls or Devices to Inside Enclosure
Gauge
14
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Compatible with Series
Classic, JIC, Premier
Panel Style
Back Panel
Description
Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 12.00 In., Length 10.00 In., Width 0.01 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.