Zoro Homepage

Back Panel, 14 Gangs, Carbon Steel

  • Mfr # HW-MP1412CS

  • Zoro # G6636500


product price: $34.99
/ea

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Gauge
14
Sub-Category
Panel and Panel Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP1412CS
Zoro #
G6636500
UPC #
-
Country of Origin
United States

Dimensions

Height
14.00"
Length
12 in
Width
0.01 in
Overall Height
14 in
Material Thickness
14 ga
Overall Width
12 in
Nominal Length
12.00 In.

Details

Item
Back Panel
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Gauge
14
Sub-Category
Panel and Panel Accessories
Application
Used to Mount Controls or Devices to Inside Enclosure
Finish
Polyester Powder
For Use With
Any Enclosure
Panel Style
Back Panel
Compatible with Series
Classic, JIC, Premier

Description

Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 14.00 In., Length 12.00 In., Width 0.01 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.