Back Panel, 14 Gangs, Carbon Steel
Mfr # HW-MP1614CS
Zoro # G7110105
product price: $34.99
/eaKey Features
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Gauge
14
Finish
Polyester Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP1614CS
Zoro #
G7110105
UPC #
-
Country of Origin
United States
Dimensions
Height
16.00"
Length
14 in
Width
0.01 in
Material Thickness
14 ga
Overall Height
16 in
Overall Width
14 in
Nominal Length
14.00 In.
Details
Item
Back Panel
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Gauge
14
Finish
Polyester Powder
For Use With
Any Enclosure
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
Panel Style
Back Panel
Compatible with Series
Classic, JIC, Premier
Description
Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 16.00 In., Length 14.00 In., Width 0.01 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.