Zoro Homepage

Back Panel, 14 Gangs, Carbon Steel

  • Mfr # HW-MP806CS

  • Zoro # G6636631


product price: $16.19
/ea

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP806CS
Zoro #
G6636631
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
1/2 in
Height
8.00"
Overall Width
5 in
Material Thickness
14 ga
Overall Height
6.75 in
Nominal Length
6.00 In.

Details

Item
Back Panel
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder
For Use With
Any Enclosure
Application
Used to Mount Controls or Devices to Inside Enclosure
Gauge
14
Panel Style
Back Panel
Compatible with Series
Classic, JIC, Premier

Description

Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 8.00 In., Length 6.00 In., Width 0.50 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.