Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Panel, 8 Gangs, Aluminum

  • Mfr # HW-WM3020A

  • Zoro # G7110875


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
8 Gangs
Material
Aluminum
Length
17 in
Finish
Smooth
Height
27.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-WM3020A
Zoro #
G7110875
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Height
27.00"
Width
1/2 in
Overall Height
27 in
Material Thickness
8 ga
Overall Width
21 in
Nominal Length
17.00 In.

Details

Item
Back Panel
Number of Gangs
8 Gangs
Material
Aluminum
Finish
Smooth
Application
Used to Mount Controls or Devices to Inside Enclosure
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Gauge
8
Material Grade
3003H14
Compatible with Series
Control
Panel Style
Back Panel

Description

Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 27.00 In., Length 17.00 In., Width 0.50 In., 8 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.