Back Panel, 8 Gangs, Aluminum
Mfr # HW-WM3630A
Zoro # G7110890
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
8 Gangs
Material
Aluminum
Sub-Category
Panel and Panel Accessories
Width
1/2 in
For Use With
Any Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-WM3630A
Zoro #
G7110890
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2 in
Height
36.00"
Length
30 in
Overall Height
33 in
Material Thickness
8 ga
Overall Width
27 in
Nominal Length
30.00 In.
Details
Item
Back Panel
Number of Gangs
8 Gangs
Material
Aluminum
Sub-Category
Panel and Panel Accessories
For Use With
Any Enclosure
Gauge
8
Application
Used to Mount Controls or Devices to Inside Enclosure
Finish
Smooth
Panel Style
Back Panel
Compatible with Series
Control
Material Grade
3003H14
Description
Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 36.00 In., Length 30.00 In., Width 0.50 In., 8 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.