Back Panel, 8 Gangs, Aluminum
Mfr # HW-WM4836A
Zoro # G7110960
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
8 Gangs
Material
Aluminum
For Use With
Any Enclosure
Width
1/2 in
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-WM4836A
Zoro #
G7110960
UPC #
785928248368
Country of Origin
United States
Dimensions
Width
1/2 in
Length
36 in
Height
48.00"
Material Thickness
8 ga
Overall Height
31 in
Overall Width
22 in
Nominal Length
36.00 In.
Details
Item
Back Panel
Number of Gangs
8 Gangs
Material
Aluminum
For Use With
Any Enclosure
Finish
Smooth
Gauge
8
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
Material Grade
3003H14
Panel Style
Back Panel
Compatible with Series
Control
Description
Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 48.00 In., Length 36.00 In., Width 0.50 In., 8 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.