Zoro Homepage

Back Panel, Panel Accessory, Fiberglass

  • Mfr # HW-MP2020FG

  • Zoro # G6637550


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Color
Gray
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Height
18.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP2020FG
Zoro #
G6637550
UPC #
-
Country of Origin
United States

Dimensions

Height
18.50"
Length
18-1/2 in
Width
1/2 in
Actual Height
18.88 in
Actual Width
18.88 in
Overall Height
19 in
Overall Width
19 in
Nominal Length
18.5 In.

Details

Item
Back Panel
Material
Fiberglass
Color
Gray
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Finish
Smooth
Application
Used to Mount Controls or Devices to Inside Enclosure
Certified Listed
cULus
Series
PremierClassicJIC
Compatible with Series
Classic, JIC, Premier
Panel Style
Back Panel

Description

Back Panel, Fiberglass Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 18.50 In., Length 18.5 In., Width 0.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.