Back Panel, Panel Accessory, Fiberglass
Mfr # HW-MP2420FG
Zoro # G6637648
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Color
Gray
Sub-Category
Panel and Panel Accessories
Finish
Smooth
For Use With
Any Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-MP2420FG
Zoro #
G6637648
UPC #
-
Country of Origin
United States
Dimensions
Height
22.50"
Width
1/2 in
Length
18-1/2 in
Overall Width
19 in
Overall Height
23 in
Nominal Length
18.5 In.
Details
Item
Back Panel
Material
Fiberglass
Color
Gray
Sub-Category
Panel and Panel Accessories
Finish
Smooth
For Use With
Any Enclosure
Application
Used to Mount Controls or Devices to Inside Enclosure
Compatible with Series
Classic, JIC, Premier
Panel Style
Back Panel
Description
Back Panel, Fiberglass Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 22.50 In., Length 18.5 In., Width 0.50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.