Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Panel, Panel Accessory, Fiberglass

  • Mfr # HW-MP606FG

  • Zoro # G6636701


product price: $24.39
/ea

Key Features

Material
Fiberglass
Color
Gray
Width
0.62 in
Finish
Smooth
Application
Used to Mount Controls or Devices to Inside Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-MP606FG
Zoro #
G6636701
UPC #
-
Country of Origin
United States

Dimensions

Width
0.62 in
Height
5.38"
Length
5.38 in
Overall Width
5 in
Overall Height
5 in

Details

Item
Back Panel
Material
Fiberglass
Color
Gray
Finish
Smooth
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
For Use With
Any Enclosure
Panel Style
Back Panel
Compatible with Series
Classic, JIC, Premier

Description

Back Panel, Fiberglass Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 5.38 In., Length 5.38 In., Width 0.625 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.