Zoro Homepage

Enclosure Accessory Kit, 12 Gangs, polycarbonate

  • Mfr # HW-PACCKIT

  • Zoro # G6637517


product price: $28.75
/ea

Key Features

Number of Gangs
12 Gangs
Material
polycarbonate
For Use With
Any Enclosure
Height
6.00"
Sub-Category
Other Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-PACCKIT
Zoro #
G6637517
UPC #
-
Country of Origin
United States

Dimensions

Height
6.00"
Length
6 in
Width
2 in
Overall Length
6 in
Overall Width
2 in
Overall Height
6 in
Material Thickness
12 ga

Details

Item
Enclosure Accessory Kit
Number of Gangs
12 Gangs
Material
polycarbonate
For Use With
Any Enclosure
Sub-Category
Other Accessories
Application
Use to Replace Accessories
Gauge
12
Finish
Polycarbonate
Includes
Inserts, Mounting Feet, Screws
NEMA Enclosure Rating
4X

Description

Enclosure Accessory Kit, Material Polycarbonate, Finish Polycarbonate, For Use With Any Enclosure, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 6 in, Length 6 in, Width 2 in, Includes Inserts, Mounting Feet, Screws, Gauge 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.